missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sampling Systems™ PTFE Dipper
Ideal for obtaining surface samples from a wide range of liquids. Sampling Systems™ PTFE Dippers are quick and easy to use.
57.40 € - 269.00 €
Specifications
Product Type | Dipper |
---|---|
Material | PTFE |
For Use With (Application) | Sampling Liquid |
Temperature (Metric) | Up to 280°C |
Product Code | Brand | Capacity (Metric) | Handle Type | Length (Metric) Handle | Diameter (Metric) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Handle Type | Length (Metric) Handle | Diameter (Metric) | Price | Quantity & Availability | ||
15839361
|
Sampling Systems™
5100A-10 |
10 mL | Fixed | 155 mm | 25 mm |
57.40 €
Each |
Estimated Shipment: 10-10-2024
Log in to see stock. |
||
15849361
|
Sampling Systems™
5100A-100 |
100 mL | Removable | 600 mm | 55 mm |
169.00 €
Each |
Estimated Shipment: 16-10-2024
Log in to see stock. |
||
15859361
|
Sampling Systems™
5100A-1000 |
1000 mL | Removable | 600 mm | 105 mm |
269.00 €
Each |
Estimated Shipment: 10-10-2024
Log in to see stock. |
||
15869361
|
Sampling Systems™
5100A-250 |
250 mL | Removable | 600 mm | 70 mm |
206.00 €
Each |
Estimated Shipment: 10-10-2024
Log in to see stock. |
||
15879361
|
Sampling Systems™
5100A-500 |
500 mL | Removable | 600 mm | 80 mm |
237.00 €
Each |
Estimated Shipment: 10-10-2024
Log in to see stock. |
||
Description
- PTFE is very durable and is resistant to chemical attack
- PTFE product contact parts
- Screw-in extension rods to increase the handle length
- Suitable for use up to 280°C (400°F)
Specifications
Dipper | |
PTFE | |
Sampling Liquid | |
Up to 280°C |