missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ PTFE Funnel

Includes a super smooth non-stick internal surface. the PTFE funnel is chemically resistant and inert.

Brand:  Fisherbrand™ 039.070

 View more versions of this product

Product Code. 10189951

  • 34.70 € / Each
In Stock
to see stock.
Edge
Explore more special offers
Add to basket

Description

Description

Chemically inert with super smooth, non-stick internal finish.
  • Heavy wall construction
  • Use up to 280°C
  • Isostatically molded in pure PTFE
Specifications

Specifications

70mm
PTFE
60°
PTFE Funnels
63mm
12mm
110 mm
Autoclavable
Addition of liquids to vessels
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

One moment while we fetch your results.
Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Fisherbrand™ PTFE Funnel > Bowl Diameter: 70mm

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.