missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ PTFE Platinum Restistance Temperature Probe, 7mm Diameter
Fisherbrand™ PTFE Platinum Restistance Temperature Probes combine the outstanding properties of PTFE with the reliability and accuracy of platinum resistance thermometry. All components are fully encapsulted in pure PTFE. The body has a stainless steel core for rigidity but can be bent.
86.35 € - 128.00 €
Specifications
Description | Fisherbrand™ PTFE Platinum Restistance Temperature Probe |
---|---|
Material | PTFE with PRT100 Sensor |
Quantity | 1 |
Sensor Types | PRT100 Class A. TCR = 3850 ppmC |
Response Time | 50%, 6 to 14 sec. |
Product Code | Brand | Dimensions (L x W) | Length (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (L x W) | Length (Metric) | Price | Quantity & Availability | |||||
16236071
|
Fisherbrand™
500.100.1.2 |
100 x 7 mm | 2 m (Cable) |
86.35 €
Each |
Estimated Shipment: 03-06-2025
Log in to see stock. |
|||||
16246071
|
Fisherbrand™
500.100.1.4 |
100 x 7 mm | 4 m (Cable) |
107.00 €
Each |
Estimated Shipment: 03-06-2025
Log in to see stock. |
|||||
16256071
|
Fisherbrand™
500.100.1.5 |
100 x 7 mm | 5 m (Cable) |
117.00 €
Each |
Estimated Shipment: 03-06-2025
Log in to see stock. |
|||||
16216081
|
Fisherbrand™
500.200.1.2 |
200 x 7 mm | 2 m (Cable) |
92.00 €
Each |
Estimated Shipment: 03-06-2025
Log in to see stock. |
|||||
16226081
|
Fisherbrand™
500.200.1.3 |
200 x 7 mm | 3 m (Cable) |
102.00 €
Each |
Estimated Shipment: 03-06-2025
Log in to see stock. |
|||||
16236081
|
Fisherbrand™
500.200.1.4 |
200 x 7 mm | 4 m (Cable) |
113.00 €
Each |
Estimated Shipment: 03-06-2025
Log in to see stock. |
|||||
16246081
|
Fisherbrand™
500.200.1.5 |
200 x 7 mm | 5 m (Cable) |
123.00 €
Each |
Estimated Shipment: 03-06-2025
Log in to see stock. |
|||||
16296091
|
Fisherbrand™
500.307.1 |
300 x 7 mm | 1 m (Cable) |
87.30 €
Each |
In Stock
Log in to see stock. ![]() |
|||||
16206101
|
Fisherbrand™
500.307.1.2 |
300 x 7 mm | 2 m (Cable) |
97.35 €
Each |
Estimated Shipment: 03-06-2025
Log in to see stock. |
|||||
16216101
|
Fisherbrand™
500.307.1.3 |
300 x 7 mm | 3 m (Cable) |
108.00 €
Each |
Estimated Shipment: 03-06-2025
Log in to see stock. |
|||||
16226101
|
Fisherbrand™
500.307.1.4 |
300 x 7 mm | 4 m (Cable) |
118.00 €
Each |
Estimated Shipment: 03-06-2025
Log in to see stock. |
|||||
16236101
|
Fisherbrand™
500.307.1.5 |
300 x 7 mm | 5 m (Cable) |
128.00 €
Each |
Estimated Shipment: 03-06-2025
Log in to see stock. |
|||||
Description
- Sensor - PRT100 Class A. TCR = 3850 ppm/°C.
- Cable - 4 Wire; 2 Red, 2 White, PFA insulated with white PFA oversheath
- Cable fused to body
- Response - 50%, 6-14 seconds.
- With push on ferrule
- Supplied without plug
- Inert and non contaminating
- Pressure Resistant
- Temperature Range -180°C to +280°C
Specifications
Fisherbrand™ PTFE Platinum Restistance Temperature Probe | |
1 | |
50%, 6 to 14 sec. | |
7 mm |
PTFE with PRT100 Sensor | |
PRT100 Class A. TCR = 3850 ppmC | |
-180°C to +280°C |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ PTFE Platinum Restistance Temperature Probe, 7mm Diameter