missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ PTFE/Silicone Discs

Combine the inertness of a PTFE coating with the resealability of silicone Thermo Scientific™ PTFE/Silicone Discs.

Brand:  Thermo Scientific™ TS-12713

 View more versions of this product

Product Code. 11587330

  • 116.24 € / Pack of 72
Estimated Shipment: 17-12-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Ensure air-tight, inert seals with autoclavable Thermo Scientific™ PTFE/Silicone Discs. They are specifically designed to combine the resealability of silicone with the inertness of PTFE. These discs reseal instantly puncture after puncture, and the PTFE coating is structurally bonded so that no cement is leached or baked out of your sample after needle penetration. Many sizes are available to fit Thermo Scientific™ Reacti-Vial™ Small Reaction Vials, Thermo Scientific™ Screw Cap Septum Vials, and Thermo Scientific™ Hypo-ViaI™ Sample Storage Vials.

Additional Product Information

Each disc compresses to maintain a tight seal, forcing the PTFE coating to conform to the sealing surface.

Standard syringe and CC needles penetrate an entire disc with ease.

The PTFE layer is a full 10 mils thick to ensure protection

TRUSTED_SUSTAINABILITY
Specifications

Specifications

Diameter: 13mm
PTFE, Silicone
72 Pk.
Certificate of Analysis (COA), Certificate of Conformance (COC)
7 mL Screw Cap Septum Vial
13 mm
Autoclavable
10 mil
Disc
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.