missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bohlender™ PTFE Sleeves with Gripping Ring
Provides for high-vacuum tight sealing with a low leak rate.
Brand: Bohlender™ H933-13
This item is not returnable.
View return policy
Description
- Providing temperature resistance from −200° to +250°C
- Universal chemical resistance
- FDA conformity
- Vacuum suitable
- Reusable
- Made of PTFE with gripping ring and sealing rings on the outside
- Low leak rate of less than 0.0001 mbar
- Solid construction for continued use
- For European standard size of either NS 60/46 or NS 71/51
Specifications
High-vacuum sealing | |
−200° to +250°C | |
Sleeve with Gripping Ring |
PTFE | |
NS 71/51 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction