missing translation for 'onlineSavingsMsg'
Learn More

Bohlender™ PTFE Sleeves with Gripping Ring

Provides for high-vacuum tight sealing with a low leak rate.

31.00 € - 60.00 €

Specifications

Type Sleeve with Gripping Ring
For Use With (Application) High-vacuum sealing
Material PTFE
Temperature Range (Metric) −200° to +250°C
View More Specs

Products 2
Product Code Brand Standard Taper Joint No. Price Quantity & Availability  
Product Code Brand Standard Taper Joint No. Price Quantity & Availability  
10771352
View Documents
Bohlender™
H933-12
NS 60/46
31.00 €
Each
Estimated Shipment: 29-01-2025
to see stock.
Add to basket
 
10728252
View Documents
Bohlender™
H933-13
NS 71/51
60.00 €
Each
Estimated Shipment: 23-01-2025
to see stock.
Add to basket
 
Description

Description

  • Providing temperature resistance from −200° to +250°C
  • Universal chemical resistance
  • FDA conformity
  • Vacuum suitable
  • Reusable
  • Made of PTFE with gripping ring and sealing rings on the outside
  • Low leak rate of less than 0.0001 mbar
  • Solid construction for continued use
  • For European standard size of either NS 60/46 or NS 71/51
Specifications

Specifications

Sleeve with Gripping Ring
High-vacuum sealing
PTFE
−200° to +250°C
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.