missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cowie Technology™ PTFE Tall-form Evaporating Dish with Spout
Reduce spills when pouring excess liquid with integrated molded spout. Cowie Technology™ PTFE Tall-form Evaporating Dish with Spout includes a super-smooth surface for \maximum water and solvent evaporation.
Brand: Cowie Technology™ 006.025
Descrizione
- Isostatically molded in pure PTFE
- Chemically resistant and inert
- Super smooth internal finish
- Usable to 280°C
- Molded spout for easy pouring
Specifica
0.83 fl oz. | |
25 mL | |
Round | |
Spout | |
-200°C to +280°C | |
38 mm |
Flat | |
PTFE | |
Evaporating Dish | |
Smooth | |
34 mm |