missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cowie Technology™ PTFE Tall-form Evaporating Dish with Spout
Reduce spills when pouring excess liquid with integrated molded spout. Cowie Technology™ PTFE Tall-form Evaporating Dish with Spout includes a super-smooth surface for \maximum water and solvent evaporation.
16.50 € - 43.75 €
Specifications
Bottom Shape | Flat |
---|---|
Material | PTFE |
Type | Evaporating Dish |
Interior Finish | Smooth |
Temperature Range (Metric) | -200°C to +280°C |
Product Code | Brand | Capacity (Metric) | Diameter (Metric) | Height (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Diameter (Metric) | Height (Metric) | Price | Quantity & Availability | |||
10577282
|
Cowie Technology™
006.100 |
100 mL | 64 mm | 50 mm |
22.95 €
Each |
Estimated Shipment: 03-01-2025
Log in to see stock. |
|||
10287900
|
Cowie Technology™
006.180 |
180 mL | 80 mm | 50 mm |
25.55 €
Each |
Estimated Shipment: 03-01-2025
Log in to see stock. |
|||
10196710
|
Cowie Technology™
006.025 |
25 mL | 38 mm | 34 mm |
16.50 €
Each |
Estimated Shipment: 03-01-2025
Log in to see stock. |
|||
10577092
|
Cowie Technology™
006.050 |
50 mL | 40 mm | 50 mm |
16.85 €
Each |
Estimated Shipment: 03-01-2025
Log in to see stock. |
|||
10517482
|
Cowie Technology™
006.350 |
350 mL | 100 mm | 60 mm |
43.75 €
Each |
Estimated Shipment: 03-01-2025
Log in to see stock. |
|||
Description
- Isostatically molded in pure PTFE
- Chemically resistant and inert
- Super smooth internal finish
- Usable to 280°C
- Molded spout for easy pouring
Specifications
Flat | |
Evaporating Dish | |
-200°C to +280°C |
PTFE | |
Smooth |