missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ PTFE Watch Glass
PTFE Watch Glasses are ideally suited for covering beakers.
8.55 € - 41.75 €
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
10303721
|
BRAND™
150900 |
20 mm | N/A | ||||||
10425651
|
BRAND™
150904 |
40 mm |
9.80 €
Each |
Estimated Shipment: 23-01-2025
Log in to see stock. |
|||||
10252211
|
BRAND™
150907 |
65 mm |
16.00 €
Each |
In Stock
Log in to see stock. |
|||||
10303771
|
BRAND™
150910 |
18.85 €
Each |
Estimated Shipment: 23-01-2025
Log in to see stock. |
||||||
10088490
|
BRAND™
150920 |
37.90 €
Each |
In Stock
Log in to see stock. |
||||||
10587831
|
BRAND™
150922 |
150 mm | N/A | ||||||
Description
- Constructed of PTFE
- Ideal for covering PTFE beakers
- Excellent chemical resistance
Specifications
PTFE | |
Watch Glass | |
Beaker |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title