missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ Puerckhauer Soil Sampler
Puerckhauer soil sampler for heavy and stony soils.
708.00 € - 1325.00 €
Specifications
Product Type | Puerckhauer Soil Sampler |
---|---|
Material | Stainless Steel |
Includes | Attachable handle, with non-slip Plastic grips |
Graduated | Yes |
For Use With (Application) | For Heavy and Stony Soils, 0 to 90 cm N-Min Sampling |
Product Code | Brand | Diameter (Metric) Outer Bottom | Diameter (Metric) Outer Top | Length (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Outer Bottom | Diameter (Metric) Outer Top | Length (Metric) | Price | Quantity & Availability | ||||
10618898
|
Buerkle™
5350-5012 |
20 mm | 20 mm | 81 cm |
708.00 €
Each |
In Stock
Log in to see stock. |
||||
11892303
|
Buerkle™
5350-5018 |
25 mm | 28 mm | 117.5 cm |
1325.00 €
Each |
In Stock
Log in to see stock. |
||||
Description
Very robust Puerckhauer-sampler for heavy and stony soils. Model 5350-5018 has a conically-tapered 60 cm tip which makes it much easier to extract the driven-in sampler. Ideal for N-min sampling 0–90 cm.- Depth graduation 10 cm divisions
- Attachable handle, with non-slip plastic grips
- Reinforced impact head
- Stainless steel
Specifications
Puerckhauer Soil Sampler | |
Attachable handle, with non-slip Plastic grips | |
For Heavy and Stony Soils, 0 to 90 cm N-Min Sampling |
Stainless Steel | |
Yes |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Buerkle™ Puerckhauer Soil Sampler