missing translation for 'onlineSavingsMsg'
Learn More

BRAND™ Pump Head

Pump Head is suitable for use with a glass reservoir bottle and compact automatic burette.

Brand:  BRAND™ 23876

51.30 EUR valid until 2025-12-31
Use promo code "25339" to get your promotional price.


 View more versions of this product

Product Code. 10748995

  • 65.05 € / Each
In Stock
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • NS 29/32
  • Fitting length 185 mm
  • Nozzle outer diameter of 7 mm
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Amber
185 mm
Borosilicate Glass (3.3)
Pump Head
7 mm
Glass Reservoir Bottle, Compact Automatic Burette
NS 29/32
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

One moment while we fetch your results.
Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
BRAND™ Pump Head > Color: Amber

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.