missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ Pump Head
Pump Head is suitable for use with a glass reservoir bottle and compact automatic burette.
50.75 € - 65.05 €
Specifications
Diameter (Metric) Outer | 7 mm |
---|---|
Length (Metric) | 185 mm |
For Use With (Equipment) | Glass Reservoir Bottle, Compact Automatic Burette |
Material | Borosilicate Glass (3.3) |
Standard Taper Joint | NS 29/32 |
Description
- NS 29/32
- Fitting length 185 mm
- Nozzle outer diameter of 7 mm
Specifications
7 mm | |
Glass Reservoir Bottle, Compact Automatic Burette | |
NS 29/32 |
185 mm | |
Borosilicate Glass (3.3) | |
Pump Head |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
BRAND™ Pump Head