missing translation for 'onlineSavingsMsg'
Learn More

Labcon PurePlus™ 0.2 mL 8-Well PCR Tube Strips
GREENER_CHOICE

PCR strip tubes with 8 wells for most thermocyclers

Brand:  Labcon 3925-550-000-9

118.54 EUR valid until 2025-12-31
Use promo code "24367" to get your promotional price.


 View more versions of this product

Product Code. 16634142

  • 147.00 € / Pack of 120

Please to purchase this item. Need a web account? Register with us today!

Edge
Explore more special offers
This item is not returnable. View return policy

Description

Description

  • PCR Tube Strip
  • Fits most 8 well thermocyclers
  • ATP, RNase/DNase and Endotoxin Free (non-pyrogenic)
  • Polypropylene USP Class VI resin
  • Freezable to -80°C
  • Made in USA
Specifications

Specifications

ISO 9001:2015; FDA CFR21 GMP; CE IVD Conformity
0.2 mL
PCR Strip Tubes with 8 Wells for Most Thermocyclers
Non-sterile
Domed Cap (Attached)
Autoclavable
PCR Tube
Clear
120 Strips/Bag
PurePlus™
Polypropylene USP Class VI Resin
8
Single-use
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

One moment while we fetch your results.
Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Labcon PurePlus™ 0.2 mL 8-Well PCR Tube Strips > Individually attached Bubble Caps

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.