missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labcon™ PurePlus™ 96-well PCR Plates for Roche™ Lightcycler™
These 96-well PCR plates come in natural color or opaque white.
67.55 € - 71.80 €
Specifications
Array | 8 x 12 |
---|---|
Material | Polypropylene |
Volume (Metric) Well | 0.1 mL |
No. of Wells | 96 |
No. per Case | 100/Cs. |
Product Code | Brand | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Price | Quantity & Availability | |||||
17597946
|
Labcon™
3962-520-000-9 |
Natural |
71.80 €
Pack of 10 |
Estimated Shipment: 12-11-2024
Log in to see stock. |
|||||
17507956
|
Labcon™
3962-521-000-9 |
White |
67.55 €
Pack of 10 |
Estimated Shipment: 19-11-2024
Log in to see stock. |
|||||
Description
- ATP, RNase/DNase and Endotoxin-free (non-pyrogenic)
Specifications
8 x 12 | |
0.1 mL | |
100/Cs. | |
128.6 mm | |
16.6 mm |
Polypropylene | |
96 | |
10/Pk. | |
96.2 mm |