Learn More
PURUS™ PureTouch Full-Finger Nylon Glove Liners



Ergonomically designed liners are constructed of 100% low-linting nylon to provide comfort and protection when worn under PVC, latex, or nitrile gloves.
Brand: PURUS™ GLFF-M
345.80 EUR valid until 2025-05-02
Use promo code "24151" to get your promotional price.
Description
- For use under any type of exam glove such as latex, nitrile, or PVC
- Low-linting, 100% 15 denier nylon composition
- Sturdy and launderable for reuse
- Basic weight: 21.5 g/pair ± 10%
- Thickness: 2 mm ± 10%
- Surface Resistivity: 1 x 109 ± 10% ohms/square
Specifications
Uncoated | |
Reusable | |
Nylon | |
Full | |
Knit | |
21.5 g |
White | |
Ambidextrous | |
Medium | |
Allergy/Irritation Prevention | |
Orange |
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
UT0137 | Certificate of Compliance | 11/12/2024 | GLFF-M |
UN0211 | Certificate of Compliance | 22/05/2022 | GLFF-M |
UN0146 | Certificate of Compliance | 22/05/2022 | GLFF-M |
UN0090 | Certificate of Compliance | 22/05/2022 | GLFF-M |
UN0006 | Certificate of Compliance | 22/05/2022 | GLFF-M |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.