missing translation for 'onlineSavingsMsg'
Learn More

PURUS™ PureTouch Half-Finger Nylon Glove Liners
BIOPHARMAGREENER_CHOICE

Ergonomically designed liners are constructed of 100% low-linting nylon to provide comfort and protection when worn under PVC, latex, or nitrile gloves.

33.80 € - 408.00 €

Specifications

Coating Material Uncoated
Color White
Disposable Reusable
Hand Ambidextrous
Material Nylon
View More Specs

Products 8
Product Code Brand Size Price Quantity & Availability  
Product Code Brand Size Price Quantity & Availability  
15737039
BIOPHARMAGREENER_CHOICE
View Documents
PURUS™
GLHF-S
Small
408.00 €
300 pairs
Estimated Shipment: 29-07-2025
to see stock.
Add to basket
 
15928920
BIOPHARMAGREENER_CHOICE
View Documents
PURUS™
GLHF-S
Small
38.45 €
20 pairs
In Stock
to see stock.
Edge
Add to basket
 
15727039
BIOPHARMAGREENER_CHOICE
View Documents
PURUS™
GLHF-M
Medium
408.00 €
300 pairs
Estimated Shipment: 29-07-2025
to see stock.
Add to basket
 
15918920
BIOPHARMAGREENER_CHOICE
View Documents
PURUS™
GLHF-M
Medium
33.80 €
20 pairs
In Stock
to see stock.
Edge
Add to basket
 
15908920
BIOPHARMAGREENER_CHOICE
View Documents
PURUS™
GLHF-L
Large
33.80 €
20 pairs
In Stock
to see stock.
Edge
Add to basket
 
15717039
BIOPHARMAGREENER_CHOICE
View Documents
PURUS™
GLHF-L
Large
408.00 €
300 pairs
Estimated Shipment: 29-07-2025
to see stock.
Add to basket
 
15938920
BIOPHARMAGREENER_CHOICE
View Documents
PURUS™
GLHF-XL
X-Large
33.80 €
20 pairs
In Stock
to see stock.
Edge
Add to basket
 
15747039
BIOPHARMAGREENER_CHOICE
View Documents
PURUS™
GLHF-XL
X-Large
408.00 €
300 pairs
Estimated Shipment: 29-07-2025
to see stock.
Add to basket
 
Description

Description

  • For use under any type of exam glove such as latex, nitrile, or PVC
  • Low-linting, 100% 15 denier nylon composition
  • Sturdy and launderable for reuse
  • Basic weight: 21.5 g/pair ± 10%
  • Thickness: 2 mm ± 10%
  • Surface Resistivity: 1 x 109 ± 10% ohms/square
Specifications

Specifications

Uncoated
Reusable
Nylon
Half
Knit
White
Ambidextrous
Non-sterile
Allergy/Irritation Prevention
21.5 g
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
PURUS™ PureTouch Half-Finger Nylon Glove Liners

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.