Learn More
PURUS™ 60-layer EnviroTack™ Contamination Control Mats



Exclusively from PURUS™, EnviroTack™ mats are the first ever contamination control products that contain GMO free, plant-based renewable materials, providing an environmentally friendly alternative to removing dirt and dust from foot traffic and equipment wheels
Brand: PURUS™ PS 2436 64 W
147.25 EUR valid until 2025-05-02
Use promo code "24151" to get your promotional price.
Description
Exclusively from PURUS™, EnviroTack™ mats are the first ever contamination control products that contain GMO free, plant-based renewable materials, providing an environmentally friendly alternative to removing dirt and dust from foot traffic and equipment wheels
- Eco-friendly containing a proprietary GMO free, plant based renewable material that reduces CO2 emissions during the manufacturing process
- Strong & Effective delivering reliable and high-end performance
- Consistent adhesive coverage for maximum performance of each layer Can be recycled in conventional plastic recycling streams or through Fisher Scientific's partnership with PURUS™ and Terra Cycle
- Low profile numbered tabs ensure one-sheet-at-a-time removal and indicate number of remaining layers
Certifications
Manufactured in ISO 9001 certified facility
Specifications
Manufactured in an ISO 9001 certified facility | |
For use in Pharmaceutical, Biotech, Semiconductor, Cleanrooms, and Industrial Applications | |
Regular Tack | |
Film: 33 μm Adhesive: 8 μm | |
LDPE Blend |
61.0 x 91.4 cm (24 x 36 in.) | |
60 Sheets/Mat, 4 Mats/Cs. | |
Film: 1.3 ± 0.2 mil, Adhesive: 0.3 mil | |
White |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.