missing translation for 'onlineSavingsMsg'
Learn More
BioClean™ Overshoes CPE Product Code.: 15278248
Estimated Shipment: 09-05-2025
to see stock.
Add to basket

BioClean™ Overshoes CPE

Product Code. 15278248
Overshoes, Blue
Click to view available options
Overshoes, Blue

Product Code. 15278248

Brand: BioClean™ CPE165B

Estimated Shipment: 09-05-2025
to see stock.
Add to basket
Add to basket

BioClean™ CPE Disposable Overshoes are the economical choice combining very low levels of particle shedding and exceptional strength. Their heavy-duty construction means they are durable and resistant to tears and abrasions.

  • Resists tears, rips and abrasions
  • Low levels of particle shedding
  • Heavy-duty construction
  • Strong and durable 
  • Color: Blue
TRUSTED_SUSTAINABILITY

Specifications

Material Cast Polyethylene
Color Blue
Thickness 0.05 mm
Length (Metric) 406 mm
Height (Metric) 150 mm
Weight (Metric) 4 g
Product Type Protective Overshoes
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
BioClean™ Overshoes CPE >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.