missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gilson™ PVC Reference Tubing for MF1 and MF4 Pump Heads
For use with MF1 and MF4 Pump Heads
106.00 €
Specifications
Product Type | Pump Tubing |
---|---|
Autoclavable | Autoclavable |
Material | PVC |
Overall Length (Metric) | 40 cm |
For Use With | For MF1 and MF4 Pump Heads |
Product Code | Brand | Diameter (Metric) Inner | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Inner | Price | Quantity & Availability | |||||
10626653
|
Gilson™
F117932 |
0.25 mm |
106.00 €
Pack of 12 |
In Stock
Log in to see stock. |
|||||
10789514
|
Gilson™
F117933 |
0.38 mm |
106.00 €
Pack of 12 |
In Stock
Log in to see stock. |
|||||
10265732
|
Gilson™
F117936 |
0.76 mm |
106.00 €
Pack of 12 |
In Stock
Log in to see stock. |
|||||
11367800
|
Gilson™
F117938 |
1 mm |
106.00 €
Pack of 12 |
In Stock
Log in to see stock. |
|||||
10173092
|
Gilson™
F117948 |
2.76 mm |
106.00 €
Pack of 12 |
In Stock
Log in to see stock. |
|||||
10581093
|
Gilson™
F117940 |
1.29 mm |
106.00 €
Pack of 12 |
In Stock
Log in to see stock. |
|||||
Description
- Calibrated
Specifications
Pump Tubing | |
PVC | |
For MF1 and MF4 Pump Heads | |
12 Pack | |
Transparent |
Autoclavable | |
40 cm | |
General use | |
Low | |
94°C |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title