Learn More
Navailles PVC Stool with Foot Control
The PVC stool with Foot Control offers the advantages of being compact, polyvalent, easily adjustable, and hygienic.
Brand: Navailles 4GN 17GPJU 90 737
339.52 EUR valid until 2025-04-30
Use promo code "24119" to get your promotional price.
Description
- Chrome, 5-branch, reinforced, scuff-resistant base
- Castors with rubber wheels
- M1 vinyl round seat with high-density soft foam
- Chrome gas-lift column with height adjustment and shock absorber
- Foot control for adjusting height to keep hands clean
Specifications
Gray | |
M1 | |
Seat, Foot Control | |
120 kg | |
23.6 in. |
No Armrests | |
Medical Practices | |
265 lb. | |
570 to 670 mm | |
55 cm |
Product Suggestions
Customers who viewed this item also viewed
Your input is important to us. Please complete this form to provide feedback related to the content on this product.