missing translation for 'onlineSavingsMsg'
Learn More
Ansell Edmont™ PX140 Series Nylon Light Duty Industrial Gloves Product Code.: 12960005
Add to basket

Ansell Edmont™ PX140 Series Nylon Light Duty Industrial Gloves

Product Code. 12960005
9
Click to view available options
Size:
6
7
8
9
10
This item is not returnable. View return policy

Product Code. 12960005

Brand: Ansell Edmont™ C381090

Edge
Add to basket
Add to basket
This item is not returnable. View return policy

Comfort and protection for lightweight appications.

  • Industrial gloves
  • Lightweight and stretchable liner for optimized fit and feel
  • Good abrasion resistance due to the polyurethane coating on the palm
  • Elasticated knitwrist to ensure snug fit
  • Comfort and dexterity
  • Ventilated back ensures that the hand can breathe naturally

Applications:

  • Chassis assembly, body trimming
TRUSTED_SUSTAINABILITY

Specifications

Description Not Anti-static, Not silicon-free
Coating Material Polyurethane
Color White
Latex Free No
Material Polyurethane, Nylon
Product Type Multi-use Industrial Gloves
Size 9
Glove Cuff Style Knit
Liner Material Nylon
Lining Color: White
Series PX140
Length (English) 8.6 to 10.2 in.
Length (Metric) 220 to 260 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Ansell Edmont™ PX140 Series Nylon Light Duty Industrial Gloves >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.