missing translation for 'onlineSavingsMsg'
Learn More

Pyrex™ Amber Borosilicate Glass Class A Certified Volumetric Flask

Manufactured from borosilicate glass with amber coating on exterior surfaces to facilitate use with light sensitive solutions

Brand:  Pyrex 3152/18AWC

158.65 EUR valid until 2025-01-31
Use promo code "23894" to get your promotional price.


 View more versions of this product

Product Code. 11333664

  • 172.00 € / Pack of 2
Estimated Shipment: 23-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Calibrated to tolerances required by United States Pharmacopoeia (USP) which are tighter than those of ISO/DIN standards
  • Engraved with individual serial number
  • Supplied with certificate of calibration traceable to National standards
  • Conformity ‘H’ certified
  • Polyethylene stopper
  • White enamel inscriptions
TRUSTED_SUSTAINABILITY
Specifications

Specifications

ISO 1042, DIN 12664, USP, ISO/DIN, Conformity 'H' certified
Amber
500 mL
260 mm
Yes
19/16
Polyethylene
White enamel inscriptions
Borosilicate Glass
±0.2 mL
A
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers