missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Pyrex™ Amber Borosilicate Glass Class A Certified Volumetric Flask
Manufactured from borosilicate glass with amber coating on exterior surfaces to facilitate use with light sensitive solutions
Brand: Pyrex 3152/08AWC
This item is not returnable.
View return policy
Description
- Calibrated to tolerances required by United States Pharmacopoeia (USP) which are tighter than those of ISO/DIN standards
- Engraved with individual serial number
- Supplied with certificate of calibration traceable to National standards
- Conformity ‘H’ certified
- Polyethylene stopper
- White enamel inscriptions
![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Specifications
ISO 1042, DIN 12664, USP, ISO/DIN, Conformity 'H' certified | |
Amber | |
25 mL | |
110 mm | |
Yes | |
10/19 |
Polyethylene | |
White enamel inscriptions | |
Borosilicate Glass | |
±0.03 mL | |
A |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction