missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Pyrex™ Amber Borosilicate Glass Round Media Bottles without Cap
Store light sensitive materials in these amber glass media bottles. Pyrex™ Amber Borosilicate Glass Round Media Bottles are manufactured from amber-coated borosilicate glass and UV absorbent up to 500nm.
Brand: Pyrex 1519/08
This item is not returnable.
View return policy
Description
Store light sensitive materials in these amber glass media bottles. PyrexTM Amber Borosilicate Glass Round Media Bottles are manufactured from amber-coated borosilicate glass and UV absorbent up to 500nm.
- Bottles only
- Supplied without cap or pouring ring
- Complies with ISO 4796
- Printed with Trace Code for downloadable batch certificate

Specifications
500 mL | |
Amber | |
Borosilicate Glass | |
ISO 4796 | |
Yes | |
Round | |
Media Bottle | |
86 mm |
16.9 oz. | |
Storage of light sensitive material | |
10/PK | |
No | |
Wide | |
176 mm | |
6.9 in. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction