missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Pyrex™ Amber Borosilicate Glass Round Media Bottles without Cap
Store light sensitive materials in these amber glass media bottles. Pyrex™ Amber Borosilicate Glass Round Media Bottles are manufactured from amber-coated borosilicate glass and UV absorbent up to 500nm.
235.00 € - 990.00 €
Specifications
Color | Amber |
---|---|
Material | Borosilicate Glass |
Graduated | Yes |
Mouth | Wide |
Shape | Round |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
10809290
|
Pyrex
1519/01 |
25 mL |
241.00 €
Pack of 10 |
Estimated Shipment: 31-01-2025
Log in to see stock. |
|||||
10261320
|
Pyrex
1519/02 |
50 mL |
235.00 €
Pack of 10 |
Estimated Shipment: 24-12-2024
Log in to see stock. |
|||||
10009769
|
Pyrex
1519/04 |
100 mL |
266.00 €
Pack of 10 |
Estimated Shipment: 24-12-2024
Log in to see stock. |
|||||
12509145
|
Pyrex
1519/06 |
250 mL |
390.00 €
Pack of 10 |
Estimated Shipment: 10-02-2025
Log in to see stock. |
|||||
10271320
|
Pyrex
1519/08 |
500 mL |
508.00 €
Pack of 10 |
Estimated Shipment: 24-12-2024
Log in to see stock. |
|||||
10383540
|
Pyrex
1519/10 |
1000 mL | N/A | ||||||
10079479
|
Pyrex
1519/12 |
2000 mL |
990.00 €
Pack of 10 |
Estimated Shipment: 10-01-2025
Log in to see stock. |
|||||
10241950
|
Pyrex
1519/16 |
5000 mL |
301.00 €
Each |
Estimated Shipment: 06-02-2025
Log in to see stock. |
|||||
10547520
|
Pyrex
1519/18 |
10,000 mL |
476.00 €
Each |
Estimated Shipment: 17-12-2024
Log in to see stock. |
|||||
Description
Store light sensitive materials in these amber glass media bottles. PyrexTM Amber Borosilicate Glass Round Media Bottles are manufactured from amber-coated borosilicate glass and UV absorbent up to 500nm.
- Bottles only
- Supplied without cap or pouring ring
- Complies with ISO 4796
- Printed with Trace Code for downloadable batch certificate
Specifications
Amber | |
Yes | |
Round |
Borosilicate Glass | |
Wide |