missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Pyrex™ Aspirator Bottles, Large
Ideal for storage of distilled water
Brand: Pyrex 1565/16M
This item is not returnable.
View return policy
Description
- Wide neck with simple glass cover
- Supplied with plastic connector and rubber/PTFE sealing ring
- Accepts either stopcock GP6/10W or glass tubing of 14mm O.D.
![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Specifications
5000 mL | |
For storage of distilled water etc | |
320 mm | |
Wide | |
Aspirator Bottle |
100 mm | |
Lid, Plastic connector and Rubber/PTFE sealing ring | |
Borosilicate Glass | |
320 mm | |
200 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction