Learn More
Pyrex™ Pyrex™ Borosilicate Glass Baffled Erlenmeyer Flasks
Contains four indents to mix contents consistently and without risk of spillage. Pyrex™ Borosilicate Glass Baffled Erlenmeyer Flasks can withstand multiple autoclave cycles.
Brand: Pyrex™ 1134/10
134.01 EUR valid until 2025-04-30
Use promo code "24138" to get your promotional price.
Description
Contains four indents to mix contents consistently and without risk of spillage. Pyrex™ Borosilicate Glass Baffled Erlenmeyer Flasks can withstand multiple autoclave cycles.
- Ideal for use in preparation of cultures
- Manufactured from Pyrex™ Borosilicate Glass
- Exhibits 4 baffle indents to provide optimal and consistent agitation
- Suitable for repeated autoclave cycles at 121°C

Specifications
Conical; Style: Erlenmeyer | |
Borosilicate Glass | |
186 mm | |
Autoclavable | |
101 mm |
500 mL | |
Preparation of cultures | |
Narrow | |
Narrow | |
Case of 5 |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.