missing translation for 'onlineSavingsMsg'
Learn More

Pyrex™ Pyrex™ Borosilicate Glass Baffled Erlenmeyer Flasks

Contains four indents to mix contents consistently and without risk of spillage. Pyrex™ Borosilicate Glass Baffled Erlenmeyer Flasks can withstand multiple autoclave cycles.

130.00 € - 164.00 €

Specifications

Description Conical; Style: Erlenmeyer
Material Borosilicate Glass
For Use With (Application) Preparation of cultures
Neck Style Narrow
Autoclavable Autoclavable
View More Specs

Products 4
Product Code Brand Capacity (Metric) Height (Metric) Diameter (Metric) Outer Price Quantity & Availability  
Product Code Brand Capacity (Metric) Height (Metric) Diameter (Metric) Outer Price Quantity & Availability  
11383454
View Documents
Pyrex™
1134/14
2000 mL 282 mm 161 mm
130.00 €
Each
In Stock
to see stock.
Edge
Add to basket
 
11353454
View Documents
Pyrex™
1134/08
250 mL 138 mm 82 mm
164.00 €
Pack of 5
In Stock
to see stock.
Edge
Add to basket
 
11363454
View Documents
Pyrex™
1134/10
500 mL 186 mm 101 mm
146.00 €
Pack of 5
Estimated Shipment: 01-05-2025
to see stock.
Add to basket
 
11373454
View Documents
Pyrex™
1134/12
1000 mL 222 mm 129 mm
140.00 €
Pack of 2
Estimated Shipment: 13-05-2025
to see stock.
Add to basket
 
Description

Description

Contains four indents to mix contents consistently and without risk of spillage. Pyrex™ Borosilicate Glass Baffled Erlenmeyer Flasks can withstand multiple autoclave cycles.

  • Ideal for use in preparation of cultures
  • Manufactured from Pyrex™ Borosilicate Glass
  • Exhibits 4 baffle indents to provide optimal and consistent agitation
  • Suitable for repeated autoclave cycles at 121°C
Specifications

Specifications

Conical; Style: Erlenmeyer
Preparation of cultures
Autoclavable
Borosilicate Glass
Narrow
Narrow
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Pyrex™ Pyrex™ Borosilicate Glass Baffled Erlenmeyer Flasks

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.