missing translation for 'onlineSavingsMsg'
Learn More
MBL™ Dropper Bottle Product Code.: 12451577
Add to basket

MBL™ Dropper Bottle

Product Code. 12451577
100 mL
Click to view available options
Capacity (Metric):
100 mL

Product Code. 12451577

Brand: MBL BRF056

Edge
Add to basket
Add to basket

Made of Borosilicate glass

  • Borosilicate glass bottle and pipette
  • Polypropylene stopper
  • Pipette fitted with vinyl rubber teat
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 100 mL
Includes Pipette and stopper
Material Borosilicate Glass
Quantity 10/PK
Closure Included Yes
Height (Metric) 104 mm
Closure Material Polypropylene
Diameter (Metric) 54 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
MBL™ Dropper Bottle >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.