missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Pyrex™ Baffled Borosilicate Glass Flask with Membrane Screw Cap
Ideal for aerobic microbiology and cell culture
Brand: Pyrex 1142/08
797.99 EUR valid until 2025-12-31
Use promo code "24329" to get your promotional price.
This item is not returnable.
View return policy
Description
Ideal for aerobic microbiology and cell culture
- Flasks complete with blue polypropylene GL45 screwcap with a gas-permeable PTFE membrane that permits gaseous exchange when contents remain sterile
- Manufactured from Pyrex borosilicate glass or maximum chemical and thermal resistance
- Suitable for repeated autoclave cycles at 121°C
- Can be autoclaved with membrane screwcap fastened
- Four equidistant baffles provide consistent agitation when used with compatible orbital shakers

Specifications
Blue | |
250 mL | |
Aerobic microbiology and cell culture | |
Autoclavable | |
Membrane Screw Cap |
Polypropylene | |
Borosilicate Glass | |
GL 45 | |
Conical | |
82 mm |
Product information
File size: 3 MB
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Pyrex™ Baffled Borosilicate Glass Flask with Membrane Screw Cap > Capacity: 250mL
Spot an opportunity for improvement?Share a Content Correction