missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Pyrex™ Borosilicate Glass Medium Wall Rimless Test Tubes
Manufactured from Pyrex™ borosilicate glass to give superior performance over neutral borosilicate and soda lime glass. Pyrex™ Borosilicate Glass Medium Wall Rimless Test Tubes are ideal for microbiology culture work.
Brand: Pyrex 1622/22M
This item is not returnable.
View return policy
Descripción
Manufactured from Pyrex™ borosilicate glass to give superior performance over neutral borosilicate and soda lime glass. Pyrex™ Borosilicate Glass Medium Wall Rimless Test Tubes are ideal for microbiology culture work.
- Rimless medium walls: constructed for optimum performance
- Robust construction: allows use at high temperatures up to 500deg.C
- Conforms to: ISO 4142
Especificaciones
ISO 4142 | |
200 mm | |
Ideal for microbiology culture work | |
No | |
Test Tube |
73 mL | |
Borosilicate Glass | |
50 Pack | |
24 mm |
Corrección del contenido de un producto
Proporcione sus comentarios sobre el contenido del producto rellenando el siguiente formulario.
Título del producto
¿Detecta una oportunidad de mejora?Comparta una corrección de contenido