Learn More
Pyrex™ Class A Glass Cylinder with Polyethylene Stopper
Manufactured from chemically resistant Pyrex™ borosilicate glass.
Brand: Pyrex 3212/08
145.97 EUR valid until 2025-06-13
Use promo code "24123" to get your promotional price.
Description
- Complies with ISO 4788
- Printed with a batch code for downloadable batch certificate
- Manufactured from chemically resistant Pyrex borosilicate glass
- Graduations in white enamel for improved visibility with dark colored solutions
- Supplied with polyethylene stopper
- Robust hexagonal glass foot

Specifications
Hexagonal | |
Glass | |
A | |
226 mm | |
19/26 |
Graduated Cylinder | |
ISO 4788 | |
50 mL | |
Polyethylene Stopper | |
Polyethylene |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.