missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Pyrex™ Class A Work Certified Glass Cylinder with Polyethylene Stopper
Manufactured from chemically resistant Pyrex™ borosilicate glass with hexagonal glass.
Brand: Pyrex 3212/08WC
This item is not returnable.
View return policy
Description
- Complies with ISO 4788
- Calibrated to Class A tolerances
- Individually tested and supplied with certificate showing exact volume contained at 5 points on the scale
- Conformity H certified
- Printed with individual serial number for batch certification
- Manufactured from chemically resistant Pyrex borosilicate glass with hexagonal glass
- Graduations in white enamel for improved visibility with dark colored solutions
- Supplied with polyethylene stopper

Specifications
Hexagonal | |
Glass | |
A | |
226 mm | |
19/26 |
Graduated Cylinder | |
ISO 4788 | |
50 mL | |
Polyethylene Stopper | |
Polyethylene |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Pyrex™ Class A Work Certified Glass Cylinder with Polyethylene Stopper > Capacity: 50mL
Spot an opportunity for improvement?Share a Content Correction