missing translation for 'onlineSavingsMsg'
Learn More

Corning™ PYREX™ Disposable Individually Wrapped Glass Serological Pipets, Sterile

Calibrated to deliver (TD) with blow-out. Corning™ Pyrex™ Disposable Individually Wrapped Glass Serological Pipets offer long, slender, tapered tips to make pipetting go faster and easier.

Brand:  Corning™ 7077-10N

 View more versions of this product

Product Code. 11313845

This item is not returnable. View return policy

Description

Description

These pipets, calibrated 'To Deliver' with blow-out, offer long, slender, tapered tips to make ­pipetting go faster and easier. All pipets have negative graduations and fire-polished tips for ­burr-free, even flow rates. Easy-open Steri-ViewTM wrappers (one side paper, one side plastic) have color-coded sizes printed directly on the paper for easy identification by size. Colors conform to ISO standards. Reference: ASTM E-714.



Do not pipet by mouth. We suggest using a mechanical pipetting device.

Order Info

Individually packaged in easy-open Steri-View™ wrappers or multipacked in plastic bags.

TRUSTED_SUSTAINABILITY
Specifications

Specifications

ASTM E714
Yes
2 mL
0.33 oz.
10 mL
Serological Pipet
Glass
0.1 mL
Round
Orange
290 mm
Single-use
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Corning™ PYREX™ Disposable Individually Wrapped Glass Serological Pipets, Sterile > 10 mL

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.