missing translation for 'onlineSavingsMsg'
Learn More

Pyrex™ Borosilicate Glass Cylinders in Squat Format

Printed with blue enamel graduations for enhanced visibility. Pyrex™ Borosilicate Glass Cylinders in Squat Form are ideal for use in fume hoods and restricted spaces. Borosilicate glass gives superior chemical resistance.

Brand:  Pyrex 3285-250

112.48 EUR valid until 2025-06-13
Use promo code "24123" to get your promotional price.


 View more versions of this product

Product Code. 12612042

  • 133.00 € / Pack of 2
Estimated Shipment: 21-07-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Hexagonal base and squat form delivers stability
  • Heavy duty construction increases mechanical strength and reduces breakage (lowering cost and improving user safety)
  • Heavily beaded rim and spout allow clean and easy dispensing
  • Class B
  • Complies with ISO 4788
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Hexagonal
Round
±2 mL
BS 604, DIN 12680, ISO 4788
250 mL
199 mm
5 mL
Blue
Graduated Cylinder
Borosilicate Glass
B
Confined Spaces
Blue enamel
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Pyrex™ Borosilicate Glass Cylinders in Squat Format > Capacity: 250mL; Graduations: 5mL

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.