missing translation for 'onlineSavingsMsg'
Learn More

Pyrex™ Glass Graduated Cylinder, Class A, Works Certified

Manufactured from chemically resistant borosilicate glass. Pyrex™ Glass Graduated Cylinders, Class A, Works Certified are individually tested and supplied with certificate showing exact volume contained at 5 points on scale.

Brand:  Pyrex 3201/08WC

153.77 EUR valid until 2025-01-31
Use promo code "23894" to get your promotional price.


 View more versions of this product

Product Code. 11313554

  • 192.00 € / Pack of 2
Estimated Shipment: 09-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Manufactured from chemically resistant borosilicate glass. Pyrex™ Glass Graduated Cylinders, Class A, Works Certified are individually tested and supplied with certificate showing exact volume contained at 5 points on scale.

  • Features: sturdy hexagonal base, white ceramic markings, wide range of capacities
  • Class A: conformity certified to German calibration regulations, imprinted with conformity symbol "H" 
  • Batch certification: inscribed with individual serial number for tracibility to national standards
  • Complies: ISO 4788
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Hexagonal
Round
A
200 mm
Graduated Cylinder
50 mL
White enamel
White
BS 604, DIN 12680, ISO 4788
7.87 in.
±0.5 mL
Borosilicate Glass
Certificate Showing Exact Volume Contained at 5 Points on the Scale
1 mL
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers