missing translation for 'onlineSavingsMsg'
Learn More

Pyrex™ Glass Graduated Cylinder, Class A, Works Certified

Manufactured from chemically resistant borosilicate glass. Pyrex™ Glass Graduated Cylinders, Class A, Works Certified are individually tested and supplied with certificate showing exact volume contained at 5 points on scale.

Brand:  Pyrex 3201/18WC

273.37 EUR valid until 2025-01-31
Use promo code "23894" to get your promotional price.


 View more versions of this product

Product Code. 11363554

  • 318.00 € / Each
In Stock
to see stock.
Edge
Explore more special offers
Add to basket

Description

Description

Manufactured from chemically resistant borosilicate glass. Pyrex™ Glass Graduated Cylinders, Class A, Works Certified are individually tested and supplied with certificate showing exact volume contained at 5 points on scale.

  • Features: sturdy hexagonal base, white ceramic markings, wide range of capacities
  • Class A: conformity certified to German calibration regulations, imprinted with conformity symbol "H" 
  • Batch certification: inscribed with individual serial number for traceability to national standards
  • Complies: ISO 4788
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Hexagonal
Round
A
505 mm
Graduated Cylinder
2000 mL
White enamel
White
BS 604, DIN 12680, ISO 4788
19.88 in.
±10 mL
Borosilicate Glass
Certificate Showing Exact Volume Contained at 5 Points on the Scale
20 mL
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers