missing translation for 'onlineSavingsMsg'
Learn More

Pyrex™ Labware Class AS Borosilicate Glass Burette

Manufactured from precision-bore tubing (borosilicate glass) for high accuracy and complies with ISO 385 standards. Pyrex™ Labware Class AS Borosilicate Glass Buret includes grease-free interchangeable PTFE key with 1.5mm bore. Graduations in whit

Brand:  Pyrex 3295/18AS

61.45 EUR valid until 2025-07-13
Use promo code "24135" to get your promotional price.


 View more versions of this product

Product Code. 11327964

  • 72.15 € / Each
In Stock
to see stock.
Edge
Explore more special offers
Add to basket

Description

Description

Manufactured from precision-bore tubing (borosilicate glass) for high accuracy and complies with ISO 385 standards. Pyrex™ Labware Class AS Borosilicate Glass Buret includes grease-free interchangeable PTFE key with 1.5mm bore. Graduations in whit

  • Complies with ISO 385
  • Manufactured from precision-bore tubing (borosilicate glass) for high accuracy
  • Each burette has a +30s waiting time before final reading can be taken
  • Graduations in white enamel for increased visibility with dark solutions
  • Grease free interchangeable PTFE key with 1.5mm bore
TRUSTED_SUSTAINABILITY
Specifications

Specifications

100 mL
Borosilicate Glass
PTFE Key Stopcock
PTFE
Buret
ISO 385
870 mm
0.02 mL
White
±0.1 mL
Class AS
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Pyrex™ Labware Class AS Borosilicate Glass Burette > Capacity: 100 mL

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.