missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ Class AS BLAUBRAND™ Graduated Pipette
Class AS BLAUBRAND™ Graduated Pipette is type 3 and features zero on top.
Brand: BRAND™ 27309
89.40 EUR valid until 2025-12-31
Use promo code "25339" to get your promotional price.
This item is not returnable.
View return policy
Description
- AR-GLAS™
- Type 3 (zero on top)
- Calibrated to deliver (TD, Ex)
- Waiting time 5 seconds
- Delivered with batch number and enclosed one batch certificate per packing unit of the manufacturer

Specifications
±0.01 mL | |
DIN EN ISO 835 | |
TD, Ex | |
0.02 mL |
Yes | |
AS | |
AR-GLAS | |
2 mL |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-4 of
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
BRAND™ Class AS BLAUBRAND™ Graduated Pipette > Graduations: 0.02 mL
Spot an opportunity for improvement?Share a Content Correction