missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Pyrex™ Labware Class AS Borosilicate Glass Schellbach Burette with PTFE Key
Manufactured from chemically resistant borosilicate glass and complies with ISO 385 standards. Pyrex™ Labware Class AS Borosilicate Glass Schellbach Buret with Glass Key features a vertical white stripe and central blue ribbon to facilitate accura
Brand: Pyrex 492095
81.27 EUR valid until 2025-06-13
Use promo code "24123" to get your promotional price.
This item is not returnable.
View return policy
Description
- Complies with ISO 385
- Graduations and inscriptions in blue enamel
- Schellbach burette tube with vertical white stripe and central blue ribbon - Facilitates accurate reading of meniscus - exact position of the meniscus is clearly defined where the blue ribbon splits into a wide and narrow band
- With funnel top to make filling easier and safer
- Each burette has a +30s waiting time before final reading can be taken
- Manufactured from chemically resistance borosilicate glass
- Grease-free interchangeable PTFE key with 1.5mm bore

Specifications
50 mL | |
Borosilicate Glass | |
PTFE Key with 1.5 mm Bore | |
PTFE | |
Schellbach Buret | |
ISO 385 |
820 mm | |
0.1 mL | |
Blue | |
±0.05 mL | |
Class AS |
Product Suggestions
Customers who viewed this item also viewed.
Viewing 1-4 of
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Pyrex™ Labware Class AS Borosilicate Glass Schellbach Burette with PTFE Key > Capacity: 50 mL, Graduations: 0.1mL
Spot an opportunity for improvement?Share a Content Correction