missing translation for 'onlineSavingsMsg'
Learn More
Learn More
PYREX™ Labware Class B Borosilicate Glass Burette with PTFE Rotaflo™ Stopcock
Manufactured from borosilicate glass and complies with ISO 385 standards. Pyrex™ Labware Class B Borosilicate Glass Burette with Rotaflo™ Stopcock provides grease-free performance and fine drop-wise control. Bottle not included.
Brand: Pyrex 3298/03
This item is not returnable.
View return policy
Description
- Complies with ISO 385
- Easy filling and automatic zero - Squeeze the polyethylene bottle to fill the burette - Release pressure to allow excess liquid to drain back into bottle and set the burette to zero
- With PTFE Rotaflo™ stopcock for grease-free performance and fine drop-wise control
- 3mm bore PTFE key
- Graduations in white enamel
- Manufactured from borosilicate glass
- Burettes and bottles should be ordered separately
Specifications
20 mL | |
0.1 mL | |
White | |
±0.1 mL | |
Class B |
Borosilicate Glass | |
3 mm Bore PTFE Key, PTFE Rotaflo Stopcock | |
PTFE | |
Automatic Buret | |
ISO 385 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction