missing translation for 'onlineSavingsMsg'
Learn More
Learn More
PYREX™ Labware Class B Borosilicate Glass Burette with PTFE Rotaflo™ Stopcock
Manufactured from borosilicate glass and complies with ISO 385 standards. Pyrex™ Labware Class B Borosilicate Glass Burette with Rotaflo™ Stopcock provides grease-free performance and fine drop-wise control. Bottle not included.
78.84 € - 595.00 €
Specifications
Material | Borosilicate Glass |
---|---|
Graduations | 0.1 mL |
Includes | 3 mm Bore PTFE Key, PTFE Rotaflo Stopcock |
Scale | White |
Stopcock Material | PTFE |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | ||||||
13431839
|
Pyrex
3298/02 |
10 mL |
502.00 €
Pack of 5 |
Estimated Shipment: 13-08-2025
Log in to see stock. |
||||||
11303544
|
Pyrex
3298/02 |
10 mL | N/A | N/A | N/A | |||||
11313544
|
Pyrex
3298/03 |
20 mL | N/A | N/A | N/A | |||||
13441839
|
Pyrex
3298/03 |
20 mL |
539.00 €
Pack of 5 |
Estimated Shipment: 16-07-2025
Log in to see stock. |
||||||
11323544
|
Pyrex
3298/04 |
25 mL | N/A | N/A | N/A | |||||
13451839
|
Pyrex
3298/04 |
25 mL |
595.00 €
Pack of 5 |
Estimated Shipment: 16-07-2025
Log in to see stock. |
||||||
Description
- Complies with ISO 385
- Easy filling and automatic zero - Squeeze the polyethylene bottle to fill the burette - Release pressure to allow excess liquid to drain back into bottle and set the burette to zero
- With PTFE Rotaflo™ stopcock for grease-free performance and fine drop-wise control
- 3mm bore PTFE key
- Graduations in white enamel
- Manufactured from borosilicate glass
- Burettes and bottles should be ordered separately
Specifications
Borosilicate Glass | |
3 mm Bore PTFE Key, PTFE Rotaflo Stopcock | |
PTFE | |
Automatic Buret | |
ISO 385 |
0.1 mL | |
White | |
±0.1 mL | |
Class B |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
PYREX™ Labware Class B Borosilicate Glass Burette with PTFE Rotaflo™ Stopcock