missing translation for 'onlineSavingsMsg'
Learn More

Pyrex™ Media-lab Bottles with Thermoplastic Polyester Cap

Manufactured from temperature and chemically resistant borosilicate glass. Pyrex™ Media-lab Bottles with Thermoplastic Polyester Cap includes chemically resistant PTFE sealing disc and pouring ring. White graduations and marking spot add easy volume assessment. Withstands hot air sterilization up to 180° C. Complies with ISO 4796.

Brand:  Pyrex 1516/12RED

535.80 EUR valid until 2025-06-13
Use promo code "24123" to get your promotional price.


 View more versions of this product

Product Code. 15901381

  • 564.00 € / Pack of 10
Estimated Shipment: 14-05-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Manufactured from temperature and chemically resistant borosilicate glass
  • Bottles complete with thermoplastic polyester cap, PTFE sealing disc, and pouring ring
  • Withstands hot air sterilization up to 180° C
  • PTFE sealing disc resists chemical corrosion
  • White graduations and marking spot add easy volume assessment
  • Complies with ISO 4796
  • Printed with Trace Code for downloadable batch certificate
  • Batch certificate available to download from www.scilabware.com
TRUSTED_SUSTAINABILITY
Specifications

Specifications

2000 mL
Borosilicate Glass
Yes
Thermoplastic Polyester
136 mm
High temperature cap and pouring ring
ISO 4796
260 mm
45 mm
Cap
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Pyrex™ Media-lab Bottles with Thermoplastic Polyester Cap > Capacity: 2000mL; Dimensions: 136 dia. x 260mmH

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.