Learn More
MBL™ Nessler Cylinder
Manufactured with borosilicate glass specially selected for freedom from color or visible defects. MBL™ Nessler Cylinders are used for colorimetric analysis such as APHA color. Color of a sample substance is visually compared to a standard solution.
Brand: MBL CRC322
23.29 EUR valid until 2025-04-30
Use promo code "24138" to get your promotional price.
Description
Manufactured with borosilicate glass specially selected for freedom from color or visible defects. MBL™ Nessler Cylinders are used for colorimetric analysis such as APHA color. Color of a sample substance is visually compared to a standard solution.
- Cylinder base: optically plane for maximum clarity
- Fixed nominal stroke volume: available in 50 and 100mL
- Graduations: marked at 50 and 100mL only
- Units: sold in matched pairs for uniformity in comparisons

Specifications
±0.8 mL | |
Flat | |
34 mm | |
100 mL | |
Nessler Cylinder |
Borosilicate Glass | |
Round | |
Color Comparison of Samples | |
180 mm | |
50 mL |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.