Learn More
MBL™ Nessler Cylinder
Manufactured with borosilicate glass specially selected for freedom from color or visible defects. MBL™ Nessler Cylinders are used for colorimetric analysis such as APHA color. Color of a sample substance is visually compared to a standard solution.
28.70 € - 32.55 €
Specifications
Base Type | Flat |
---|---|
Shape | Round |
Material | Borosilicate Glass |
For Use With (Application) | Color Comparison of Samples |
Product Type | Nessler Cylinder |
Product Code | Brand | Capacity (Metric) | Graduations | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Graduations | Price | Quantity & Availability | |||||
12413601
|
MBL
CRC322 |
100 mL | 50 mL |
32.55 €
Pack of 2 |
Estimated Shipment: 13-05-2025
Log in to see stock. |
|||||
11399633
|
MBL
CRC320 |
50 mL | 50 mL |
28.70 €
Pack of 2 |
Estimated Shipment: 13-05-2025
Log in to see stock. |
|||||
Description
Manufactured with borosilicate glass specially selected for freedom from color or visible defects. MBL™ Nessler Cylinders are used for colorimetric analysis such as APHA color. Color of a sample substance is visually compared to a standard solution.
- Cylinder base: optically plane for maximum clarity
- Fixed nominal stroke volume: available in 50 and 100mL
- Graduations: marked at 50 and 100mL only
- Units: sold in matched pairs for uniformity in comparisons
Specifications
Flat | |
Borosilicate Glass | |
Nessler Cylinder |
Round | |
Color Comparison of Samples | |
50 mL |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.