missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Pyrex™ Tall-Form Berzelius Beaker
Manufactured from Pyrex™ borosilicate glass and complies with ISO 3819 and DIN 12331. Pyrex™ Tall-Form Berzelius Beaker includes white graduations and marking spot for easy volume assessment with dark liquids. Integral spout helps to prevent spillage while pouring.
68.50 € - 330.00 €
Specifications
Material | Borosilicate Glass |
---|---|
Quantity | 10/Pk. |
Type | Beaker |
Graduated | Yes |
Certifications/Compliance | ISO 3819, DIN 12331 |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
12579075
|
Pyrex
1015/02M |
50 mL |
68.50 €
Pack of 10 |
Estimated Shipment: 10-01-2025
Log in to see stock. |
|||||
12009002
|
Pyrex
1015/04D |
100 mL |
84.35 €
Pack of 10 |
In Stock
Log in to see stock. |
|||||
12019002
|
Pyrex
1015/06D |
150 mL |
113.00 €
Pack of 10 |
In Stock
Log in to see stock. |
|||||
10227634
|
Pyrex
1015/10D |
250 mL |
80.35 €
Pack of 10 |
In Stock
Log in to see stock. |
|||||
12029002
|
Pyrex
1015/14D |
400 mL |
94.45 €
Pack of 10 |
Estimated Shipment: 28-11-2024
Log in to see stock. |
|||||
12039002
|
Pyrex
1015/18D |
600 mL |
111.00 €
Pack of 10 |
Estimated Shipment: 28-11-2024
Log in to see stock. |
|||||
15358884
|
Pyrex
1015/22D |
1000 mL |
177.00 €
Pack of 10 |
Estimated Shipment: 12-12-2024
Log in to see stock. |
|||||
12059002
|
Pyrex
1015/26D |
2000 mL |
330.00 €
Pack of 10 |
Estimated Shipment: 12-12-2024
Log in to see stock. |
|||||
Description
Manufactured from Pyrex™ borosilicate glass and complies with ISO 3819 and DIN 12331. Pyrex™ Tall-Form Berzelius Beaker includes white graduations and marking spot for easy volume assessment with dark liquids. Integral spout helps to prevent spillage while pouring.
- Complies with ISO 3819 and DIN 12331
- Manufactured from Pyrex™ borosilicate glass
- Tall form with spout
- White graduations and marking spot
Specifications
Borosilicate Glass | |
Beaker | |
ISO 3819, DIN 12331 |
10/Pk. | |
Yes |