Learn More
Pyromellitic dianhydride, 98%, Thermo Scientific Chemicals
Description
Pyromellitic dianhydride is used as a monomer in the preparation of polyimide polymers such as kapton; thermoplastics such as polyesters, polyethers, plasticizers, and expoxy resins. It is involved in the preparation of high performance coatings due to its mechanical, thermal and oxidative stability properties. It acts as a curing agent for epoxy resins which find application in adhesives, coatings and molding powders. As an intermediate, it plays an important role in polyimide based materials like printed circuit boards, tape automated bonding and magnetic wire insulation.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.

Specifications
Specifications
Melting Point | 284°C to 288°C |
Color | White to Yellow |
Density | 1.68 g/mL |
Boiling Point | 305°C to 310°C (30 mmHg) |
Flash Point | 380°C (716°F) |
Quantity | 100 g |
Beilstein | 213583 |
Sensitivity | Moisture sensitive |
Solubility Information | Soluble in dimethyl sulfoxide,acetone,chloroform,ethyl ether,n-hexane and benzene. |
IUPAC Name | furo[3,4-f][2]benzofuran-1,3,5,7-tetrone |
Show More |
Product Suggestions
Customers who viewed this item also viewed.
Certificates
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
R08K046 | Certificate of Analysis | 11/06/2024 | 045788.A3,045788.36,045788.22 |
Y24H069 | Certificate of Analysis | 09/05/2023 | 045788.A3,045788.36,045788.22 |
61680009 | Certificate of Analysis | 22/11/2021 | 045788.A3,045788.36,045788.22 |
H09X034 | Certificate of Analysis | 22/11/2021 | 045788.A3,045788.36,045788.22 |
P17B013 | Certificate of Analysis | 22/11/2021 | 045788.A3,045788.36,045788.22 |
Safety and Handling


- Pyromellitic dianhydride
- Danger
- Serious eye damage/eye irritation Category 1
- Respiratory sensitiser Category 1
- Skin sensitiser Category 1
- H317-May cause an allergic skin reaction.
- H318-Causes serious eye damage.
- H334-May cause allergy or asthma symptoms or breathing difficulties if inhaled.
- P261-Avoid breathing dust/fume/gas/mist/vapours/spray.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P304+P340-IF INHALED: Remove person to fresh air and keep comfortable for breathing.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
- P310-Immediately call a POISON CENTER/doctor/.
- P342+P311-If experiencing respiratory symptoms: Call a POISON CENTER/doctor/ .
- MIXTURE LIST-Contains : 1H,3H-Benzo[1,2-c:4,5-c']difuran-1,3,5,7-tetrone
RUO – Research Use Only
Your input is important to us. Please complete this form to provide feedback related to the content on this product.