missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hellma™ Suprasil™ Quartz Micro Absorption Cell Cuvettes
Designed to hold samples for spectroscopic experiments and optical analysis. Hellma™ Suprasil™ Quartz Micro Absorption Cell Cuvettes come with either a lid or PTFE cap to limit evaporation.
213.00 € - 700.00 €
Specifications
Type | Macro Absorption Cell |
---|---|
Material | Quartz Suprasil |
Width (Metric) Interior | 9.5mm |
Wavelength Range | 200 to 2500 nm |
Height (Metric) | 45 mm |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
10028190
|
Hellma™
100-40-40 |
14,000 μL |
283.00 €
Each |
Estimated Shipment: 31-01-2025
Log in to see stock. |
|||||
10100591
|
Hellma™
100-20-40 |
7000 μL |
213.00 €
Each |
Estimated Shipment: 11-03-2025
Log in to see stock. |
|||||
11757263
|
Hellma™
100-20-40 |
7000 μL | N/A | ||||||
11711764
|
Hellma™
100-100-40 |
35,000 μL | N/A | ||||||
Description
- Very chemically resistant
- Maintains shape, even at high temperatures up to approximately 1000°C
- 80% transmission from 320 to 2500nm
Specifications
Macro Absorption Cell | |
9.5mm | |
45 mm |
Quartz Suprasil | |
200 to 2500 nm | |
12.5 mm |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title