missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hellma™ Quartz Suprasils Macro Absorption Cells
187.00 € - 499.00 €
Specifications
Type | Macro Absorption Cell |
---|---|
Material | Quartz Suprasil |
Width (Metric) Interior | 9.5mm |
Quantity | 1 Each |
Height (Metric) | 45 mm |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
15198444
|
Hellma™
100-2-40 |
26 μL |
187.00 €
Each |
Estimated Shipment: 28-01-2025
Log in to see stock. |
|||||
12710878
|
Hellma™
100-100-40 |
35,000 μL |
499.00 €
Each |
Estimated Shipment: 10-01-2025
Log in to see stock. |
|||||
Specifications
Macro Absorption Cell | |
9.5mm | |
45 mm |
Quartz Suprasil | |
1 Each | |
12.5 mm |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title