missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Contec™ QuickConnect™ Mop Head Frames
Featuring a quick-connect button for easy attachment to all sizes and styles of Contec™ QuickConnect™ handles. Contec™ QuickConnect™ Mop Head Frames are specifically designed for use with the Contec™ family of mopping systems.
Brand: Contec™ 2653SS
116.00 EUR valid until 2024-12-31
Use promo code "23894" to get your promotional price.
This item is not returnable.
View return policy
Description
- Offer maximum flexibility for cleaning in critical environments.
- Interchangeable frames for Contec Mopping Systems
- Autoclavable
Specifications
Mop Head Frame | |
14 in. | |
36 cm | |
Reusable | |
Pharmaceutical and medical device manufacturing facilities, or other similar critical or controlled environments | |
Stainless Steel |
White | |
Non-sterile | |
Autoclavable | |
Mop Heads | |
No |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction